Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930881
Mfr # BR930881
Zoro # G5655122
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ring
- Number of Bolts 5
- Offset 1.654 in
- Flange Diameter 5.118 in
- Brace Pilot Diameter 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930881
- Zoro # G5655122
- UPC # 8531153902
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Flange Diameter | 5.118 in |
Brace Pilot Diameter | 2.756 in |
Inside Dia. | 1.1763 in |
Bolt Hole Size | 0.386 in |
Wheel Pilot Diameter | 2.559 in |
Bolt Circle Diameter | 4.331 in; 4.252 in |
Details
Features | Sensor Ring |
Number of Bolts | 5 |
Offset | 1.654 in |
Number of Splines | 27 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT ELECTRIC STEP WET BOLT KIT (216567)
- BOBS MACHINE SHOP Bob's Machine 100-108001 Action Series Jac Plate - 8", 300 HP Max (100-108001)
- AFTERMARKET Hydraulic Tractor Motor Fits Universal Products CharLynn Eaton (101-1750)
- MILTON INDUSTRIES Re-Calibratable Tire Pressure Service Gauge, Dual Head Chuck, 10-160 PSI (S-976C)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF Wheel Seal, 13738 (13738)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Matte Black (081524)
- Skf Automotive Tire & Wheel