Shop All Brake Rotors
Skf
Wheel Bearing And Hub Assembly, Br930802
Mfr # BR930802
Zoro # G4963486
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Number of Splines 32
- Bolt Circle Diameter A 6.6930 in
- Sensor Ring Yes
- Flange Diameter 7.9920 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930802
- Zoro # G4963486
- UPC # 85311487559
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Circle Diameter A | 6.6930 in |
Flange Diameter | 7.9920 in |
Bolt Size | M14X2.0 |
Bolt Circle Diameter B | 6.4960 in |
Bolt Hole Size | M14x1.5 |
Wheel Pilot Diameter | 4.9181 in |
Brace Pilot Diameter | 5.0810 in |
Details
Number of Holes | 4 |
Number of Splines | 32 |
Sensor Ring | Yes |
Number of Bolts | 8 |
Flange Offset | 1.8310 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Nitrogen Leak T (53010-AUT)
- HELLA BULB 888 12V 50W PGJ (888)
- MSD IGNITION BLK. STAND ALONE SOLID STATE RELAY KIT-4 (75643)
- SHURFLO Livewell Fill Valve w/3/4" -1-1/8" Fittings (330-021)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-54196)
- ACDELCO Front Brake Rotor, 18A82055 (18A82055)
- WJB BEARING Wheel Hub Spindle, Spk450 (SPK450)
- MOOG Hub Assembly, 513289 (513289)
- MOTORCRAFT Hub And Disc Asy, Brr263 (BRR263)
- BOSCH Quietcast Disc Disc Brake Roto, 26010751 (26010751)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor (604-73062)
- Skf Automotive Brakes