Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930793
Mfr # BR930793
Zoro # G5648980
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 8
- Features Sensor Ring
- Offset 1.831 in
- Number of Splines 32
- Brace Pilot Diameter 5.081 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930793
- Zoro # G5648980
- UPC # 8531148159
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Brace Pilot Diameter | 5.081 in |
Flange Diameter | 7.992 in |
Bolt Circle Diameter | 6.693 in; 6.496 in |
Wheel Pilot Diameter | 4.9181 in |
Bolt Hole Size | M14-1.5 |
Bolt Size | M14-1.5 |
Details
Number of Bolts | 8 |
Features | Sensor Ring |
Offset | 1.831 in |
Number of Splines | 32 |
Number of Holes | 4 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (41185)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- EXTREME MAX Extreme Max 5001.5077 Motorcycle Dolly 1250 lbs. (5001.5077)
- CURT Brake Control Harness, 51323 (51323)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- MTD Wheel Asm 15 X 6 X (634-05166)
- Skf Automotive Tire & Wheel