Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing And Hub Assembly, BR930776
Mfr # BR930776
Zoro # G000555736
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 2.5590 in
- Wheel Width 2.3622 in
- Number of Bolts 5
- Flange Diameter 5.9842 in
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930776
- Zoro # G000555736
- UPC # 85311474498
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.3622 in |
Flange Diameter | 5.9842 in |
Bolt Circle Diameter B | 4.3307 in |
Bolt Circle Diameter A | 4.4881 in |
Bolt Size | M12X1.5 |
Brace Pilot Diameter | 2.4409 in |
Details
Offset | 2.5590 in |
Number of Bolts | 5 |
Number of Holes | 4 |
Sensor Ring | Yes |
Description
Wheel Bearing And Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Air Horn Relay, Electric, 1" L (O8120)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- ESCO EQUIPMENT Bottle Jack, Air Hydraulic, 20 tons (10446)
- ILCO LAL RHK-HON-4B1 HONDA 4 BUTTON REMOTE HEAD KEY (ILCO-AX00010890)
- SKF C-Clip, Cir617 (CIR617)
- SKF Wheel Bearing and Hub Assembly, BR930660 (BR930660)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF 28830 Wheel Seal (28830)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- Skf Automotive Tire & Wheel