Shop All Wheel Bearings
Skf
Wheel Bearing And Hub Assembly, Br930769
Mfr # BR930769
Zoro # G4973581
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size M12-1.25
- Pilot Dia. 2.2834 in (Brace); 2.2047 in (Wheel)
- Inside Dia. 1.1417 in
- Flange Dia. 5.433 in
- Stud Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # BR930769
- Zoro # G4973581
- UPC # 886931272835
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Stud Size | M12-1.25 |
Pilot Dia. | 2.2834 in (Brace); 2.2047 in (Wheel) |
Inside Dia. | 1.1417 in |
Flange Dia. | 5.433 in |
Bolt Hole Size | M12-1.25 |
Bolt Circle Diameter | 4.5 in; 3.6023 in |
Details
Stud Quantity | 5 |
Number of Splines | 27 |
Sensor Ring | Yes |
Flange Offset | 1.8307 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick 55190 Standard Telescoping Boat Hook - 4' - 7.5' Extension (55190)
- DRAW-TITE RECEIVER MOUNT TOW EYELET, SOLID SHANK, GWR 10,000 LBS. 7-3/8IN LENGTH (63045)
- GROTE Heat Shrink/Solder Q.D., 12-10G, .25", PK25 (84-2826)
- WIX FILTERS Engine Oil Filter #Wix 51085 (51085)
- SKF Wheel Bearing, LM29748 VP (LM29748 VP)
- SKF Wheel Bearing - Front, FW122 (FW122)
- SKF Needle Bearing, B146 (B146)
- SKF Engine Timing Belt Idler Pulley, Tbp64003 (TBP64003)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- SKF Wheel Seal, 43764 (43764)
- ROADMASTER Hubcap, Wheel, Rear, Chrome (310)
- Skf Wheel Bearings