Shop All Wheel Bearings
Skf
Wheel Bearing And Hub Assembly, BR930768
Mfr # BR930768
Zoro # G900555676
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 5
- Pilot Dia. 2.2834 in
- Flange Dia. 5.4330 in
- Flange Style 2.6181 in
- Bolt Hole Size 0.4129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930768
- Zoro # G900555676
- UPC # 85311473965
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Pilot Dia. | 2.2834 in |
Flange Dia. | 5.4330 in |
Bolt Hole Size | 0.4129 |
Wheel Pilot Diameter | 2.2047 in |
Bolt Circle Diameter B | 4.4330 in |
Inner Diameter | 1.1417 in |
Bolt Size | M12X1.25 |
Bolt Circle Diameter A | 2.9032 in |
Details
Number of Bolts | 5 |
Flange Style | 2.6181 in |
Sensor Ring | Yes |
Number of Splines | 27 |
Description
Wheel Bearing And Hub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-97 Honda Accord Front Hood Grill Type R Black (HG-ACD94TR)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7390 (7390)
- SKF Wheel Bearing - Rear, R1561-TV (R1561-TV)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF Bearing, R16-2Zj (R16-2ZJ)
- SKF Small Bore Seals (95X120X12)
- SKF Adapter Bearing, Ra103-Rrb (RA103-RRB)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- TIMKEN Tapered Roller Bearing Cone, Jm511946 (JM511946)
- Skf Wheel Bearings