Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930694
Mfr # BR930694
Zoro # G5547079
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 5
- Wheel Width 2.8110 in
- Offset 2.3818 in
- Number of Splines 32
- Sensor Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # BR930694
- Zoro # G5547079
- UPC # 8531146469
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.8110 in |
Bolt Hole Size | 0.32 |
Brace Pilot Diameter | 2.8543 in |
Flange Diameter | 5.8956 in |
Inner Diameter | 1.1988 in |
Bolt Size | M14X1.5 |
Bolt Circle Diameter B | 4.3476 in |
Bolt Circle Diameter A | 4.4881 in |
Details
Number of Bolts | 5 |
Offset | 2.3818 in |
Number of Splines | 32 |
Sensor Ring | No |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cartridge Fuel Filter, 33080 (33080)
- WESTIN HDX Grille Guard Rub Strip Repl (57-0001)
- METABO Guide Rail FS 160 (629011000)
- PERFORMANCE TOOL Heavy Duty Strap Filter Wrench, W173C (W173C)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- SKF C-Clip, Cir617 (CIR617)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- Skf Automotive Tire & Wheel