Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930663
Mfr # BR930663
Zoro # G5823542
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 1.656 in
- Number of Bolts 5
- Features Sensor Ring
- Brace Pilot Diameter 2.779 in
- Bolt Circle Diameter 4.527 in; 4.566 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930663
- Zoro # G5823542
- UPC # 8531145744
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Brace Pilot Diameter | 2.779 in |
Bolt Circle Diameter | 4.527 in; 4.566 in |
Inside Dia. | 1.226 in |
Bolt Size | M12-1.5 |
Flange Diameter | 5.9448 in |
Wheel Pilot Diameter | 2.76 in |
Details
Offset | 1.656 in |
Number of Bolts | 5 |
Features | Sensor Ring |
Number of Splines | 33 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-16)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- VALTERRA MALE ADAPTER, 1/2IN MPT X 3/8IN BARB (RF883)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF C-Clip, Cir617 (CIR617)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- MEVOTECH MEVOTECH DRAG LINK FRONT (MS10013)
- Skf Automotive Tire & Wheel