Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930660
Mfr # BR930660
Zoro # G5631173
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 1.8503 in
- Number of Bolts 5
- Features Sensor Ring
- Bolt Size M12-1.5
- Number of Splines 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930660
- Zoro # G5631173
- UPC # 8531147856
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bolt Size | M12-1.5 |
Wheel Pilot Diameter | 2.1259 in |
Bolt Circle Diameter | 3.937 in; 4.2913 in |
Inside Dia. | 1.1 in |
Flange Diameter | 4.9212 in |
Brace Pilot Diameter | 2.1653 in |
Details
Offset | 1.8503 in |
Number of Bolts | 5 |
Features | Sensor Ring |
Number of Splines | 26 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Bracket-Pontoon Bunk 4.7"H, #86559 (86559)
- MOOG Steering Tie Rod End Adjusting Sleeve - Left Outer, ES800983S (ES800983S)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- SKF C-Clip, Cir617 (CIR617)
- SKF 28830 Wheel Seal (28830)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- AME Wheel Guard, 10 Hole, 225mm B.C. (61090)
- Skf Automotive Wheels & Hubs