Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930615
Mfr # BR930615
Zoro # G5786969
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.3622 in
- Offset 1.8700 in
- Number of Bolts 5
- Bolt Circle Diameter B 4.5000 in
- Brace Pilot Diameter 2.4409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930615
- Zoro # G5786969
- UPC # 8531143374
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.3622 in |
Bolt Circle Diameter B | 4.5000 in |
Brace Pilot Diameter | 2.4409 in |
Flange Diameter | 5.4724 in |
Bolt Circle Diameter A | 4.4881 in |
Bolt Size | M12X1.5 in |
Inner Diameter | 1.0236 in |
Details
Offset | 1.8700 in |
Number of Bolts | 5 |
Sensor Ring | Yes |
Number of Splines | 28 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 304 Stainless Steel Basket Strainer Only (049300699D)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- CARLSON BRAKE HARDWARE Cal Mount Bolts Wheel Set, H808 (H808)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9301)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir239 (CIR239)
- SKF Wheel Bearing and Hub Assembly, BR930660 (BR930660)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- LASTPLAY 342000E Wheel Simulator Stud Extender (LA368272)
- Skf Automotive Wheels & Hubs