Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930515
Mfr # BR930515
Zoro # G5760673
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 5
- Wheel Width 3.0500 in
- Offset 1.9213 in
- Brace Pilot Diameter 3.0800 in
- Bolt Circle Diameter B 5.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930515
- Zoro # G5760673
- UPC # 8531137976
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 3.0500 in |
Brace Pilot Diameter | 3.0800 in |
Bolt Circle Diameter B | 5.2362 in |
Bolt Hole Size | M14x1.5 |
Flange Diameter | 7.2040 in |
Bolt Circle Diameter A | 5.5000 in |
Bolt Size | M12X1.5 |
Details
Number of Bolts | 5 |
Offset | 1.9213 in |
Number of Splines | 33 |
Sensor Ring | No |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Ratcheting Serpentine Belt Tool (59000)
- WESTWARD Magnetic Parts Tray, Dia. 6 in. (1EJZ2)
- TRAMEC SLOAN Female Elbow, Compression, 1/4Tube, 150psi (970-4-4)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Seal - Rear, 13671 (13671)
- SKF Wheel Bearing and Hub Assembly, BR930660 (BR930660)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- ALLSTAR 2.09 in. Front Hub Dust Cap for GM Metric (ALL72164)
- Skf Automotive Wheels & Hubs