Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930507
Mfr # BR930507
Zoro # G5833150
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolts 8
- Offset 2.1500 in
- Wheel Width 4.7690 in
- Bolt Circle Diameter B 4.3770 in
- Bolt Size 9/16-18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # BR930507
- Zoro # G5833150
- UPC # 8531144771
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 4.7690 in |
Bolt Circle Diameter B | 4.3770 in |
Bolt Size | 9/16-18 in |
Flange Diameter | 8.0465 in |
Inner Diameter | 1.6303 in |
Brace Pilot Diameter | 4.8220 in |
Bolt Circle Diameter A | 6.47650 in |
Details
Number of Bolts | 8 |
Offset | 2.1500 in |
Sensor Ring | Yes |
Number of Splines | 33 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Convex Mirror (704095)
- T-H MARINE T-H Marine NBH-31-SSC-DP Battery Holder Tray With Stainless Steel Buckle - 31 Series (NBH-31-SSC-DP)
- GATES Splash Guard, 26 in X 24 in, Rubber, Black (90335)
- VELVAC 2020, L, C/Hr, W, Exprs, 96Ltd, Bk (714571)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF 28830 Wheel Seal (28830)
- TIMKEN Wheel Bearing & Race Set - Rear Outer, SET38 (SET38)
- Skf Automotive Tire & Wheel