Shop All Wheel Bearings
Skf
Wheel Bearing and Hub Assembly, BR930329
Mfr # BR930329
Zoro # G5828302
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange Style 2.1259 in
- Pilot Dia. 2.1653 in
- Flange Dia. 5.3149 in
- Number of Bolts 5
- Bolt Hole Size M10x1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930329
- Zoro # G5828302
- UPC # 8531136466
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Pilot Dia. | 2.1653 in |
Flange Dia. | 5.3149 in |
Bolt Hole Size | M10x1.25 |
Bolt Circle Diameter B | 3.038 in |
Bolt Circle Diameter A | 3.903 in |
Wheel Pilot Diameter | 2.125 in |
Bolt Size | M12X1.5 |
Details
Flange Style | 2.1259 in |
Number of Bolts | 5 |
Sensor Ring | No |
Number of Holes | 4 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- GATES Hi-Power II Belts, B180 (B180)
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- SKF Axle Shaft Seal, 15553 (15553)
- SKF Wheel Seal - Rear, 34387 (34387)
- SKF Disc Harrow Bearing, W208-Ppb12 (W208-PPB12)
- SKF Tapered Roller Bearing Race, 592-Avp (592-AVP)
- SKF Adapter Bearing, Ra115-Rrb2 (RA115-RRB2)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRWA1, NBR (18658)
- SKF Disc Harrow Bearing, Dhu491-A (DHU491-A)
- SKF Wheel Seal, 19333 (19333)
- Skf Wheel Bearings