Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930173
Mfr # BR930173
Zoro # G5819491
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.1023 in
- Number of Bolts 5
- Features Sensor Ring
- Flange Diameter 5.326 in
- Brace Pilot Diameter 2.319 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930173
- Zoro # G5819491
- UPC # 8531128180
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inside Dia. | 1.1023 in |
Flange Diameter | 5.326 in |
Brace Pilot Diameter | 2.319 in |
Wheel Pilot Diameter | 2.239 in |
Bolt Circle Diameter | 2.9515 in |
Bolt Size | M12-1.5 |
Details
Number of Bolts | 5 |
Features | Sensor Ring |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Lens Assembly (747015)
- LINCOLN LUBRICATION Fuel Caddy, 25 Gallon (LIN3675)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- HOLLAND BAR STOOL CO 32-1/4" x 12" South Carolina State Flag Tire Cover (TCYSCFlgBK)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Silver (081397)
- Skf Automotive Tire & Wheel