Shop All Wheel Bearings
Skf
WHEEL BEARING AND HUB ASSEMBLY
Mfr # BR930056K
Zoro # G802153789
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Dia. 2.6750 in
- Flange Dia. 5.3880 in
- Bolt Circle Diameter B 4.2500 in
- Wheel Pilot Diameter 2.5580 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930056K
- Zoro # G802153789
- UPC # 85311268929
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Pilot Dia. | 2.6750 in |
Flange Dia. | 5.3880 in |
Bolt Circle Diameter B | 4.2500 in |
Wheel Pilot Diameter | 2.5580 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3-1/4 x 4 x 3/8", CRW1, Nitrile Rubber (32344)
- GATES Tri-Power Belts, AX75 (AX75)
- RHINO-RACK ROOF RACK LEG KIT - FOR VORTEX AERO ON BARE ROOF; SET OF 4 *CU2014* (RLKVA)
- POWERBUILT Master A/C Clutch Removal & Install Kit140 (647756)
- SKF Adapter Bearing, Gra108-Rrb (GRA108-RRB)
- SKF Wheel Seal - Front, 28758 (28758)
- SKF Shaft Seal, 1-9/16 x 2-7/16 x 5/16", CRW1, NBR (15592)
- SKF Wheel Bearing And Hub Assembly, Br930983 (BR930983)
- SKF Wheel Seal - Rear, 28746 (28746)
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- NATIONAL Wheel Race, 382A (382A)
- Skf Wheel Bearings