Shop All Shaft Seals & Adapters
Skf
V-Ring Seal, 400400
Mfr # 400400
Zoro # G3976361
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.28 in
- Shaft Dia. 1-1/2 in
- Shaft To 1.7 in
- Boretite No
- Shaft 1.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 400400
- Zoro # G3976361
- UPC # 85311044400
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.28 in |
Shaft Dia. | 1-1/2 in |
B1 Width | 0.28 in |
Details
Shaft To | 1.7 in |
Boretite | No |
Shaft | 1.5000 in |
Shaft From | 1.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633708M)
- POWERDRIVE QD Bushing, Series SDS, 1" Bore (SDS-1)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- SKF SKF-206-Z, Max Type Ball Brgs, 206Z (206-Z)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- SKF Differential Pinion Seal, 26378 (26378)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- Skf Shaft Seals & Adapters