Shop All Belt Tighteners & Accessories
Skf
Two Standard Bracket with 80 mm Rods
Mfr # TKSA 11-VBK
Zoro # G711998488
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TKSA 11-VBK
- Zoro # G711998488
- UPC # 07316576111679
- Country of Origin Sweden
- Category Belt Tighteners & Accessories
Details
Item | Two Standard Bracket with 80 mm Rods |
Description
Two Standard Bracket with 80 mm Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- CONTINENTAL CONTITECH AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51)
- CARLISLE 405-5M-15 Synchro-Cog HT Synchronous Belt (405-5M-15)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- Skf Belt Tighteners & Accessories