Shop All Transmission Parts & Components
Skf
TRANSFER CASE REBUILD KIT
Mfr # STCK208
Zoro # G302176547
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 11.5 in
- Inside Dia. 11 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # STCK208
- Zoro # G302176547
- UPC # 85311472135
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 11.5 in |
Inside Dia. | 11 in |
Width | 2.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- MASTERVOLT DC Master 24V to 12V Converter - 12 Amp (81400300)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 1.0 oz. (LT1010)
- PENNZOIL TC-W3 2-Cycle Outboard Motor Oil 16 oz (3855)
- SKF Transfer Case Output Shaft Seal - Front, 15529 (15529)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- MITYVAC ATF Refill Adapters w Hose (MITMVA7216A)
- Skf Transmission Parts & Components