Shop All Transmission Parts & Components
Skf
Transfer Case Rebuild Kit, Stck205-Fa
Mfr # STCK205-FA
Zoro # G2281191
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Outside Dia. 11.5 in
- Inside Dia. 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # STCK205-FA
- Zoro # G2281191
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 2.5 in |
Outside Dia. | 11.5 in |
Inside Dia. | 11 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1002VP Bladex Waste Valve with Plastic Handle - 2" (T1002VP)
- HAWK FerroCarbon 0585 Thickness Set Of 4 (HB453N.585)
- JOHNSON PUMP Puller f/Impeller 821BT (09-47163-01)
- UVIEW Hose, 550530 (550530)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (15761)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- SACHS Clutch Kit, K70073-02 (K70073-02)
- Skf Transmission Parts & Components