Shop All Transmission Parts & Components
Skf
Transfer Case Output Shaft Seal, Skf 21390A
Mfr # 21390A
Zoro # G408631384
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.337 in
- Width 0.441 in
- Fits Shaft Dia. 2.114 in
- Bore 3.327 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21390A
- Zoro # G408631384
- UPC # 85311569255
- Country of Origin Taiwan, Province of China
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 3.337 in |
Width | 0.441 in |
Fits Shaft Dia. | 2.114 in |
Details
Bore | 3.327 in |
Description
SKF 21390A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Fuel Line Disconnect Tool, 3/8" (ASS8013)
- WINDOW ALERT Square Decal help prevent wild birds from accidentaly striking windows (WINDA8)
- VELVAC Fitting Body, 3/8"x 1/2" (500003)
- BELL Blind Spot Mirror, 3 In Size, Stick-On (00422-8)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- SKF Manual Transmission Seal, 15005 (15005)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Shaft Sleeve, Dia. 2.500 to 2.506 In (99250)
- SKF Transfer Case Input Shaft Seal, 21239 (21239)
- Skf Transmission Parts & Components