Shop All Transmission Parts & Components
Skf
Transfer Case Input Shaft Seal, 19255
Mfr # 19255
Zoro # G5827779
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Fits Shaft Dia. 1.9380 in
- Outside Dia. 2.69 in
- Bore 2.68 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19255
- Zoro # G5827779
- UPC # 85311176491
- Country of Origin Micronesia, Federated States of
- Category Transmission Parts & Components
Dimensions
Width | 0.5 in |
Fits Shaft Dia. | 1.9380 in |
Outside Dia. | 2.69 in |
Details
Bore | 2.68 in |
Boretite | Yes |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF Marine FXI 31 - 40 in. Smooth Ride Motor Support Adjustable (FXI)
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- FEL-PRO Turbocharger Mounting Gasket Set, ES 75118 (ES 75118)
- SKF Grease Seals, 7410 (7410)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Manual Transmission Bearing and Seal Overhaul Kit, STK82-F (STK82-F)
- SKF SPEEDI-SLEEVES (99372)
- SKF Shaft Seal, 1-7/8 x 2-1/2 x 5/16", CRW1, NBR (18565)
- SKF Bearing, 6211-J (6211-J)
- ELECTROMOTIVE FLEX COUPLING ASSEMBLY OTHER POWER TRANSMISSION PARTS AND ACCESSORY (1-8347788)
- Skf Transmission Parts & Components