Shop All Automotive Belt Tensioners & Pulleys
Skf
Timing Hydraulic Automatic Tensioner, Tbh01046
Mfr # TBH01046
Zoro # G9024168
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.881 in
- Width 2.3299 in
- Outer Diameter 0.8634 in
- Inside Dia. 0.252 in
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TBH01046
- Zoro # G9024168
- UPC # 85311490993
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 3.881 in |
Width | 2.3299 in |
Outer Diameter | 0.8634 in |
Inside Dia. | 0.252 in |
Details
Number of Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- ACCUREADER :LockTech GM HU100 10-Cut Ignition Removal Tool B119 -SET of 4 (V1-4) (AR-HU100-SET)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5735-360-005R)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- GATES Accessory Drive Belt Tensioner Assembly, 38702 (38702)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- GENUINE Belt Tensioner, MD362861 (MD362861)
- PERFORMANCE TOOL Pulley Puller / Installer Kit, W89708 (W89708)
- DAYCO Hd Tensioner, 89482 (89482)
- Skf Automotive Belt Tensioners & Pulleys