Shop All Transmission Parts & Components
Skf
Thrust Needle Bearing
Mfr # NTA2435
Zoro # G100556015
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.08 in
- Width 0.0781 in
- Inside Dia. 1.5 in
- Outside Dia. 2.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NTA2435
- Zoro # G100556015
- UPC # 85311055727
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 0.08 in |
Width | 0.0781 in |
Inside Dia. | 1.5 in |
Outside Dia. | 2.1875 in |
Description
Thrust Needle Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- SPRINGFIELD MARINE Plug-In 2-3/8" Locking 3-Piece Pedestal Set, 13.75" (1300712-L1)
- SKF METRIC M.O.D. GREASE SEALS (14016)
- SKF Steering Gear Pitman Shaft Seal, 12735 (12735)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- SKF SPEEDI-SLEEVES (99372)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- Skf Transmission Parts & Components