Shop All Radial Ball Bearings
Skf
Thin Section Ball Brgs, 61917
Mfr # 61917
Zoro # G607668297
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Bore Dia. 85 mm
- Outside Dia. 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61917
- Zoro # G607668297
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 120 mm |
Width | 18 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Static Load Capacity | 30 kN |
Max. RPM | 7000 RPM |
Dynamic Load Capacity | 31.9 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- SKF SKF 6211 2Z C3 GJN, Single Row Ball Bearings (6211 2Z C3 GJN)
- SKF SKF-6207 2RS C3, Single Row Ball Brgs, 6207 2RS C3 (6207 2RS C3)
- SKF SKF-6002 2ZC3, Single Row Ball Brgs, 6002 2ZC3 (6002 2ZC3)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- SKF Single Row Ball Brgs (6204 Z/C3)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- Skf Ball Bearings