Shop All Radial Ball Bearings
Skf
Thin Section Ball Brgs, 61906
Mfr # 61906
Zoro # G307668207
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 30 mm
- Seal/Shield Type Unshielded
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61906
- Zoro # G307668207
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Lubrication | No Lubrication |
Max. RPM | 19000 RPM |
Dynamic Load Capacity | 7.28 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 4.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 3/8" NPT (s-303AKIT)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- SKF SKF-6305Z, Single Row Ball Brgs, 6305Z (6305Z)
- SKF SKF 6205 2Z/C3 HT51, Single Row Ball Bearings (6205 2Z/C3 HT51)
- SKF SKF 6301RS, Single Row Ball Bearings (6301RS)
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- SKF Single Row Ball Brgs (6205ZZ C3/Q66)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- Skf Radial Ball Bearings