Shop All Radial Ball Bearings
Skf
Thin Section Ball Brgs, 61816
Mfr # 61816
Zoro # G307668559
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 80 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61816
- Zoro # G307668559
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 12.7 kN |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Static Load Capacity | 11.2 kN |
Max. RPM | 8000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 850m3/h, 115V, with outlet grille and filter G2 (NSYCVF850M115PF)
- SKF SKF-6002-2Z C3, Single Row Ball Brgs, 60022Z C3 (6002-2Z C3)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SKF SKF-6016, Single Row Ball Brgs, 6016 (6016)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- BERLISS 30mm x 55mm x 13mm, sngl row deep groove ball bearing, ABEC 3, Z2V2, 2 shields, C3 radial clearance (6006-ZZ BERLISS)
- Skf Ball Bearings