Shop All Wheel Bearings
Skf
Tapered Roller Bearing Set, Set414
Mfr # SET414
Zoro # G4941628
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5748 in
- Exterior Dia. 5.7874 in
- Cup Radius 0.14 in
- Cone Length 1.5748 in
- Cup Length 1.2795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # SET414
- Zoro # G4941628
- UPC # 85311356794
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 1.5748 in |
Exterior Dia. | 5.7874 in |
Cup Radius | 0.14 in |
Cone Length | 1.5748 in |
Cup Length | 1.2795 in |
Cone Radius | 0.28 in |
Details
Cone ID | 3.5433 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS End, Top Link; Tractor, Cat. II 18" x4" x4" (A-AL159972)
- REESE Draw Bar, Class III, IV, 16,000 lb, 8-1/2In (21330)
- STALWART 12V Heated Seat Covers for Cars, 2PK (75-CAR2007)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- SKF Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR (19301)
- SKF Small Bore Seals (140 X180 X12)
- SKF Small Bore Seals (30X45X8)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 21/64", HM14, NBR (18603)
- SKF Small Bore Seals (30X52X7)
- SKF Wheel Bearing - Front Outer, BR2 (BR2)
- SKF Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR (23702)
- Skf Wheel Bearings