Shop All Differential Parts & Components
Skf
Tapered Roller Bearing Set, BR3372
Mfr # BR3372
Zoro # G400555787
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.875 in
- Exterior Dia. 2.844 in
- Cone ID 1.313 in
- Cone Radius 0.05 in
- Cup Radius 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR3372
- Zoro # G400555787
- UPC # 85311563420
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.875 in |
Exterior Dia. | 2.844 in |
Cone Radius | 0.05 in |
Cup Radius | 0.05 in |
Cone Length | 0.655 in |
Cup Length | 0.571 in |
Details
Cone ID | 1.313 in |
Description
Tapered Roller Bearing Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 1 gal Jug, Ready to Use, Water Based (53G165)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- FLITZ Instant Calcium, Rust & Lime Remover - Gallon Refill (CR 01610)
- SKF Speedi-Sleeves, 99293 (99293)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF Speedi-Sleeves Speedi Sleeve, 99266 (99266)
- SKF Shaft Sleeve, Dia. 1.549 in. to 1.555 in. (99155)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- ALLSTAR PERFORMANCE Allstar Performance ALL44219 1 in. Billet Aluminum Wheel Spacers Universal 5-Lug (ALL44219)
- Skf Differential Parts & Components