Shop All Differential Parts & Components
Skf
Tapered Roller Bearing Set, Br114
Mfr # BR114
Zoro # G4946272
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9449 in
- Exterior Dia. 2.8346 in
- Cone ID 1.1811 in
- Cup Radius 0.0591 in
- Cone Radius 0.0591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR114
- Zoro # G4946272
- UPC # 85311473323
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.9449 in |
Exterior Dia. | 2.8346 in |
Cup Radius | 0.0591 in |
Cone Radius | 0.0591 in |
Cup Length | 0.6496 in |
Cone Length | 0.9055 in |
Details
Cone ID | 1.1811 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Silicone Marine Wht 1/10 (8027)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- FOUR SEASONS O-Ring-Green, 24650 (24650)
- A & I PRODUCTS Cross & Bearing Kit 2.62" x2.62" x2.62" (A-W334109-A)
- SKF Speedi-Sleeves, 99293 (99293)
- SKF Differential Pinion Race, HM89210 (HM89210)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- TIMKEN Differential Bearing, LM102949 (LM102949)
- Skf Differential Parts & Components