Skf

TAPERED ROLLER BEARING SET


product price: $30.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Shaft Dia. 1.0630 in
  • Bore Dia. 1.9790 in
  • Exterior Dia. 1.9830 in
  • Width 0.4060 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Skf
  • MFR # 28
  • Zoro # G902079002
  • UPC #
    85311198059
  • Country of Origin Unknown
  • Category Wheel Bearings

Dimensions

Fits Shaft Dia. 1.0630 in
Bore Dia. 1.9790 in
Exterior Dia. 1.9830 in
Width 0.4060 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.