Shop All Aftermarket Steering
Skf
TAPERED ROLLER BEARING RACE
Mfr # BR23256
Zoro # G502031363
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exterior Dia. 2.5630 in
- Width 0.875 in
- Cup Radius 0.0600 in
- Cup Length 0.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR23256
- Zoro # G502031363
- UPC # 85311070577
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 2.5630 in |
Width | 0.875 in |
Cup Radius | 0.0600 in |
Cup Length | 0.6250 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For 2.0L Hyundai Elantra Kia Soul Spectra Sportage 2007-2012 (400-46031)
- RONSTAN Jib H’yard Swivel With Forestay Guard (RF1247)
- JR PRODUCTS JR Products 20785 Fold-Out Bunk Clamp - Zinc (20785)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- SKF Shaft Seal, 1-1/4 x 1-43/64 x 3/16", HM14, NBR (12334)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 5/16", CRWA1, NBR (12350)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- Skf Aftermarket Steering