Shop All Aftermarket Steering
Skf
TAPERED ROLLER BEARING
Mfr # BR23100
Zoro # G102079055
original price:
$19.99
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.875 in
- Cone Length 0.8450 in
- Cone Radius 0.0600 in
- Cup Length 0.14 in
- Cone ID 1.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR23100
- Zoro # G102079055
- UPC # 85311070560
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 0.875 in |
Cone Length | 0.8450 in |
Cone Radius | 0.0600 in |
Cup Length | 0.14 in |
Details
Cone ID | 1.0000 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- GATES Tri-Power Belts, BX61 (BX61)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- SKF Shaft Seal, 1-1/4 x 1-43/64 x 3/16", HM14, NBR (12334)
- SKF Shaft Seal, 1-3/8 x 1-53/64 x 5/16", CRW1, NBR (13537)
- SKF Shaft Seal, 1-1/8 x 1-3/8 x 1/8", HM14, Nitrile (11050)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRWA1, NBR (11124)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- Skf Aftermarket Steering