Shop All Wheel Bearings
Skf
Tapered Roller Bearing, 395-S
Mfr # 395-S
Zoro # G4938268
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.866 in
- Cone Length 0.866 in
- Cup Length 0.04 in
- Cone ID 2-5/8 in
- Cone Radius 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 395-S
- Zoro # G4938268
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.866 in |
Cone Length | 0.866 in |
Cup Length | 0.04 in |
Cone Radius | 0.14 in |
Details
Cone ID | 2-5/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dual Oval Light Box Stainless Steel (LB3163SST)
- LISLE Atlasta Parts Brush (LIS89500)
- LINCOLN LUBRICATION Lube Adapter Kit (58000)
- ALLSTAR 5 x 5.00 in. BC Brake Hub & Rotor for 1979-1981 Monte Carlo (ALL42086)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- SKF Adapter Bearing, Ra106-Rr (RA106-RR)
- SKF Adapter Bearing, G1203-Krrb (G1203-KRRB)
- SKF Bearing, 203-KRR2 (203-KRR2)
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- TIMKEN Tapered Roller Bearing Cone, 72225C (72225C)
- Skf Wheel Bearings