Shop All Wheel Bearings
Skf
Tapered Roller Bearing, 395-Avp
Mfr # 395-AVP
Zoro # G4941372
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 4.3307 in
- Width 0.8660 in
- Cone Radius 0.0300 in
- Cone ID 2.6250 in
- Cone Length 0.8660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 395-AVP
- Zoro # G4941372
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 4.3307 in |
Width | 0.8660 in |
Cone Radius | 0.0300 in |
Cone Length | 0.8660 in |
Details
Cone ID | 2.6250 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- SHURFLO Replacement Kit f/Livewell Aerator Ballast Cartridg (94-620-00)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- AFTERMARKET AW21171 Lift Hydraulic Cylinder Seal Kit Fits John Deere 260 Loader (HYI40-0070)
- SKF Oil Fill Hubcap, 1608 (1608)
- SKF Small Bore Seals (60X85X10)
- SKF Adapter Bearing, G1108-Krrb (G1108-KRRB)
- SKF Wheel Seal - Rear Outer, 21610 (21610)
- SKF Tapered Roller Bearing, Hm88649 (HM88649)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRW1, NBR (18657)
- TIMKEN Tapered Roller Bearing Cone, Jm511946 (JM511946)
- Skf Wheel Bearings