Shop All Wheel Bearings
Skf
Tapered Roller Bearing, 387-Asvp
Mfr # 387-ASVP
Zoro # G4936116
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.864 in
- Cone Length 0.864 in
- Cone ID 2-1/4 in
- Cup Length 0.2 in
- Cone Radius 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 387-ASVP
- Zoro # G4936116
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.864 in |
Cone Length | 0.864 in |
Cup Length | 0.2 in |
Cone Radius | 0.2 in |
Details
Cone ID | 2-1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 46973 (46973)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- VISION OE New Hd Alternator, 90-01-4297N (90-01-4297N)
- WIX FILTERS Fuel Water Separator Filter, Wix 33406Mp (33406MP)
- SKF Housed Adapter Bearing, Sas1 (SAS1)
- SKF Small Bore Seals (120X150X12)
- SKF Housed Adapter Bearing, Scj1 (SCJ1)
- SKF Shaft Seal, 1-7/8 x 2-15/32 x 5/16", CRWA1, NBR (18545)
- SKF Wheel Seal, 38780 (38780)
- SKF Wheel Seal - Rear, 15805 (15805)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- Skf Wheel Bearings