Shop All Bearing Heaters
Skf
Support Yoke, Set of2, 45 x 45 x 100 mm
Mfr # TIH 030-YS
Zoro # G411998405
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH 030-YS
- Zoro # G411998405
- UPC # 07316572422410
- Country of Origin Sweden
- Category Bearing Heaters
Details
Item | Support Yoke,Set of2,45 x 45 x 100 mm |
Description
Support Yoke,Set of2,45 x 45 x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- GATES PowerGrip Timing Belts, 180XL025 (180XL025)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- BESSEY Induction Bearing Heater, 18 in H (EBH203)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- BESSEY Induction Bearing heater, 22"ODx11"W, 600V (BCS 550V)
- Skf Bearing Heaters