Shop All Bearing Heaters
Skf
Support Yoke, Set of 2, 70 x 70 x 150 m
Mfr # TIH 220-YS
Zoro # G711998532
product price: $1,990.99
/ea
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH 220-YS
- Zoro # G711998532
- UPC # 07316572663042
- Country of Origin Sweden
- Category Bearing Heaters
Details
Item | Support Yoke,Set of 2,70 x 70 x 150 m |
Description
Support Yoke,Set of 2,70 x 70 x 150 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- REELCRAFT Latch Pawl and Mounting Bracket (S600643)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 9/16" For SVH5223 Bearing HTR (SVH 9/16)
- BESSEY Induction Bearing Heater, 11 1/16 in H (EBH2412)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- BESSEY Cross Bar, 1-1/4" For BC Bearing Heaters (BC 1-1/4)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- Skf Bearing Heaters