Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Dynamic314700lb
Mfr # 452332 M2/W502
Zoro # G9420451
product price: $4,621.99
/ea
Free Shipping & Returns
$4,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 6.2992 in
- Bore Dia. (mm) 160 mm
- Outside Dia. (In.) 13.3858 in
- Outside Dia. (mm) 340 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 452332 M2/W502
- Zoro # G9420451
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 6.2992 in |
Bore Dia. (mm) | 160 mm |
Outside Dia. (In.) | 13.3858 in |
Outside Dia. (mm) | 340 mm |
Width (In.) | 4.4882 in |
Width (mm) | 114 mm |
Overall Width | 114 mm |
Bore Diameter | 160 mm |
Outside Diameter | 430 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22332, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 430 mm, Overall Width 114 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,680 kN, Load Direction Radial, Thrust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Compressed Air Dryer, 150cfm (HPRN150-1)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- SKF SKF 23060 CACK/HA3C4W33, Spher Rlr 420Mm Lsb (23060 CACK/HA3C4W33)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- SKF SKF-22313E, Spherical Roller Brgs, 22313E (22313E)
- SKF Spherical Roller Bearing (22209E W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- SKF SKF 22213 CJ W33, Spherical Roller Bearings (22213 CJ W33)
- NACHI 22200 Spherical Roller Bearing, 22206EXQW33C3 (22206EXQW33C3)
- Skf Roller Bearings