Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Dynamic 47700lb
Mfr # 21312 E
Zoro # G9419146
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 2.3622 in
- Bore Dia. (mm) 60 mm
- Outside Dia. (In.) 5.1181 in
- Outside Dia. (mm) 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21312 E
- Zoro # G9419146
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 in |
Bore Dia. (mm) | 60 mm |
Outside Dia. (In.) | 5.1181 in |
Outside Dia. (mm) | 130 mm |
Width (In.) | 1.2205 in |
Width (mm) | 31 mm |
Overall Width | 31 mm |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Fillet Radius | 2 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 21312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- DIXON HSeries Poppet FNPT, 3/4", Coupler 3/4", BR (6HF6-B)
- SKF SKF 22215E C3 W33, Spherical Roller Bearings (22215E C3 W33)
- SKF SKF 22206E, Spherical Roller Bearings (22206E)
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings (22218 CCK/W33)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- SKF SKF-22208 E W33, Spherical Roller Brgs, 22208 E W33 (22208 E W33)
- SKF SKF-22216 EK W33, Spherical Roller Brgs, 22216 EK W33 (22216 EK W33)
- SKF SKF 22214 CC NO W33, Spherical Roller Bearings (22214 CC NO W33)
- Skf Spherical Roller Bearings