Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Dynamic 12400lb
Mfr # 21306 CC
Zoro # G9419024
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 1.1811 in
- Bore Dia. (mm) 30 mm
- Outside Dia. (In.) 2.8346 in
- Outside Dia. (mm) 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21306 CC
- Zoro # G9419024
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1811 in |
Bore Dia. (mm) | 30 mm |
Outside Dia. (In.) | 2.8346 in |
Outside Dia. (mm) | 72 mm |
Width (In.) | 0.748 in |
Width (mm) | 19 mm |
Bore Diameter | 30 mm |
Overall Width | 19 mm |
Outside Diameter | 72 mm |
Fillet Radius | 1 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 21306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 10,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- CAMOZZI Vsc Series Check And Quick Exhaust Valves, G1/2 (VSC 522-1/2)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- SKF SKF 22208E W33 C3, Spherical Roller Bearings (22208E W33 C3)
- SKF Spherical Roller Brgs (22215 CCK C3 W33)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- SKF SKF-22322 CJ C3 W33, Spherical Roller Brgs, 22322 CJ C3 W33 (22322 CJ C3 W33)
- SKF Spherical Roller Bearing, +420MM LSB (23996 CA / C08 W 525)
- KOYO Spherical Roller Bearings (22218 RHR W33)
- Skf Roller Bearings