Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 95mm
Mfr # 22319 E/C3
Zoro # G7848802
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.7402 in
- Bore Dia. (mm) 95 mm
- Outside Dia. (In.) 7.874 in
- Outside Dia. (mm) 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22319 E/C3
- Zoro # G7848802
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.7402 in |
Bore Dia. (mm) | 95 mm |
Outside Dia. (In.) | 7.874 in |
Outside Dia. (mm) | 200 mm |
Width (In.) | 2.6378 in |
Width (mm) | 67 mm |
Fillet Radius | 2.5 mm |
Bore Diameter | 95 mm |
Overall Width | 67 mm |
Outside Diameter | 200 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 200 mm, Overall Width 67 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- FESTO Silencer AMTE-M-H-G12 (AMTE-M-H-G12)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- NSK Spherical Roller Bearing (24048 CAME4C3S11)
- Skf Roller Bearings