Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 85mm
Mfr # 22217 EK/C3
Zoro # G7998977
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.3465 in
- Bore Dia. (mm) 85 mm
- Outside Dia. (In.) 5.9055 in
- Outside Dia. (mm) 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22217 EK/C3
- Zoro # G7998977
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.3465 in |
Bore Dia. (mm) | 85 mm |
Outside Dia. (In.) | 5.9055 in |
Outside Dia. (mm) | 150 mm |
Width (In.) | 1.4173 in |
Width (mm) | 36 mm |
Overall Width | 36 mm |
Outside Diameter | 150 mm |
Bore Diameter | 85 mm |
Fillet Radius | 2 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22217, Bore Diameter 85 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 150 mm, Overall Width 36 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B73 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3X705)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0530)
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E)
- SKF SKF 22211 E W33, Spherical Roller Bearings (22211 E W33)
- SKF SKF-22220, Spherical Roller Brgs, 22220 (22220)
- SKF SKF-22216 CY W33, Spherical Roller Brgs, 22216 CY W33 (22216 CY W33)
- SKF Spherical Roller Bearing (22212 CC NO W33)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- Skf Spherical Roller Bearings