Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 80mm
Mfr # 22216 E
Zoro # G7903287
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.1496 in
- Bore Dia. (mm) 80 mm
- Outside Dia. (In.) 5.5118 in
- Outside Dia. (mm) 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22216 E
- Zoro # G7903287
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.1496 in |
Bore Dia. (mm) | 80 mm |
Outside Dia. (In.) | 5.5118 in |
Outside Dia. (mm) | 140 mm |
Width (In.) | 1.2992 in |
Width (mm) | 33 mm |
Bore Diameter | 80 mm |
Overall Width | 33 mm |
Fillet Radius | 2 mm |
Outside Diameter | 140 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6017 2RS, Single Row Ball Bearings (6017 2RS)
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- LINCOLN Hose Extension, PowerLuber (1230)
- SKF SKF 23136 CCK W33, Spherical Roller Bearings (23136 CCK W33)
- SKF Spherical Roller Bearing (23218)
- SKF SKF 22216 EK/C3 W33, Spherical Roller Bearings (22216 EK/C3 W33)
- SKF Spherical Roller Bearing, +420MM LSB (23088 CA/C083 W507)
- SKF SKF-22240 CC W33, Spherical Roller Brgs, 22240 CC W33 (22240 CC W33)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- SKF Spherical Roller Brgs (22215 CCK C3 W33)
- Skf Spherical Roller Bearings