Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 75mm
Mfr # 22315 EK/C3
Zoro # G8027354
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.9528 in
- Bore Dia. (mm) 75 mm
- Outside Dia. (In.) 6.2992 in
- Outside Dia. (mm) 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 22315 EK/C3
- Zoro # G8027354
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.9528 in |
Bore Dia. (mm) | 75 mm |
Outside Dia. (In.) | 6.2992 in |
Outside Dia. (mm) | 160 mm |
Width (In.) | 2.1654 in |
Width (mm) | 55 mm |
Outside Diameter | 160 mm |
Fillet Radius | 2 mm |
Overall Width | 55 mm |
Bore Diameter | 75 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22315, Bore Diameter 75 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 160 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- SKF SKF-22216 EK W33, Spherical Roller Brgs, 22216 EK W33 (22216 EK W33)
- SKF Spherical Roller Bearing, +420MM LSB (23996 CA / C08 W 525)
- SKF SKF 22217E CJ W33, Spherical Roller Bearings (22217E CJ W33)
- SKF SKF-22208 E W33, Spherical Roller Brgs, 22208 E W33 (22208 E W33)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- SKF Spherical Roller Bearing (22316)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- Skf Roller Bearings