Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 70mm
Mfr # 22314 E/C3
Zoro # G8372156
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.7559 in
- Bore Dia. (mm) 70 mm
- Outside Dia. (In.) 5.9055 in
- Outside Dia. (mm) 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22314 E/C3
- Zoro # G8372156
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.7559 in |
Bore Dia. (mm) | 70 mm |
Outside Dia. (In.) | 5.9055 in |
Outside Dia. (mm) | 150 mm |
Width (In.) | 2.0079 in |
Width (mm) | 51 mm |
Bore Diameter | 70 mm |
Overall Width | 51 mm |
Outside Diameter | 150 mm |
Fillet Radius | 2 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22314, Bore Diameter 70 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 150 mm, Overall Width 51 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- DAYTON B43 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (1A107)
- ENERPAC Release Valve Assembly (DA8786900SR)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- SKF SKF 22213 CC C3 W33, Spherical Roller Bearings (22213 CC C3 W33)
- SKF SKF 22324 CC W33, Spherical Roller Bearings (22324 CC W33)
- SKF Spherical Roller Brgs (22205)
- SKF SKF 22308 CCKJ W22, Spherical Roller Bearings (22308 CCKJ W22)
- SKF Spherical Roller Bearing (22217E)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- Skf Spherical Roller Bearings