Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 70mm
Mfr # 22214 E/C3
Zoro # G8075837
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.7559 in
- Bore Dia. (mm) 70 mm
- Outside Dia. (In.) 4.9213 in
- Outside Dia. (mm) 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22214 E/C3
- Zoro # G8075837
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.7559 in |
Bore Dia. (mm) | 70 mm |
Outside Dia. (In.) | 4.9213 in |
Outside Dia. (mm) | 125 mm |
Width (In.) | 1.2205 in |
Width (mm) | 31 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 70 mm |
Overall Width | 31 mm |
Outside Diameter | 125 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 125 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HRT.15-26 (HRT.)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 ZZ)
- BESTORQ 220J6 Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs (220J6)
- SKF Spherical Roller Bearing, Bore 80mm (22216 E)
- SKF Bearing, Dynamic Load 163000 lb. (452322 M2/W502)
- SKF SKF 22211 CC/W33, Spherical Roller Bearings (22211 CC/W33)
- SKF Spherical Roller Bearing, Bore 75mm (22215 EK/C3)
- SKF Spherical Roller Bearing (22208 CC/C2 W33)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- SKF Spherical Roller Bearing (22314 E W33)
- Skf Spherical Roller Bearings