Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 65mm
Mfr # 22213 EK/C3
Zoro # G7998864
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.5591 in
- Bore Dia. (mm) 65 mm
- Outside Dia. (In.) 4.7244 in
- Outside Dia. (mm) 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22213 EK/C3
- Zoro # G7998864
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5591 in |
Bore Dia. (mm) | 65 mm |
Outside Dia. (In.) | 4.7244 in |
Outside Dia. (mm) | 120 mm |
Width (In.) | 1.2205 in |
Width (mm) | 31 mm |
Outside Diameter | 120 mm |
Overall Width | 31 mm |
Bore Diameter | 65 mm |
Fillet Radius | 1.5 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22213, Bore Diameter 65 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 120 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-43)
- SKF SKF 23030 CC C4 W33, Spherical Roller Bearings (23030 CC C4 W33)
- SKF SKF 22211 CCK W33, Spherical Roller Bearings (22211 CCK W33)
- SKF SKF 22214 CC NO W33, Spherical Roller Bearings (22214 CC NO W33)
- SKF SKF 22215 CC W33, Spherical Roller Bearings (22215 CC W33)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- REXNORD Rex 2000 Normal Duty Mounted Spherical Roller Bearing, 2-3/16 in Bore (ZMC2203)
- Skf Roller Bearings