Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 65mm
Mfr # 22213 E/C3
Zoro # G7952323
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.5591 in
- Bore Dia. (mm) 65 mm
- Outside Dia. (In.) 4.7244 in
- Outside Dia. (mm) 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 22213 E/C3
- Zoro # G7952323
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5591 in |
Bore Dia. (mm) | 65 mm |
Outside Dia. (In.) | 4.7244 in |
Outside Dia. (mm) | 120 mm |
Width (In.) | 1.2205 in |
Width (mm) | 31 mm |
Outside Diameter | 120 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 65 mm |
Overall Width | 31 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 120 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 240L075 (240L075UG)
- BALDOR-RELIANCE 145T 3PH 1-1/2HP 1740RPM 7/8IN 208-230/460V-AC AC MOTOR (M3554T)
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF SKF 22308E, Spherical Roller Bearings (22308E)
- SKF Spherical Roller Brgs (22207 CC C3 W33)
- SKF SKF 22219 CC/W33, Spherical Roller Bearings (22219 CC/W33)
- SKF SKF-22220, Spherical Roller Brgs, 22220 (22220)
- FAG BEARINGS Radial Spherical Roller Bearing <= 170 mm (22216)
- Skf Roller Bearings