Skf

Spherical Roller Bearing, Bore 55mm


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Open
  • Bore Dia. (In.) 2.1654 in
  • Bore Dia. (mm) 55 mm
  • Outside Dia. (In.) 3.937 in
  • Outside Dia. (mm) 100 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. (In.) 2.1654 in
Bore Dia. (mm) 55 mm
Outside Dia. (In.) 3.937 in
Outside Dia. (mm) 100 mm
Width (In.) 0.9843 in
Width (mm) 25 mm
Fillet Radius 1.5 mm
Overall Width 25 mm
Bore Diameter 55 mm
Outside Diameter 100 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22211, Bore Diameter 55 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 8,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.