Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 50mm
Mfr # 22310 EK/C3
Zoro # G7843227
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 1.9685 in
- Bore Dia. (mm) 50 mm
- Outside Dia. (In.) 3.937 in
- Outside Dia. (mm) 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22310 EK/C3
- Zoro # G7843227
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Bore Dia. (mm) | 50 mm |
Outside Dia. (In.) | 3.937 in |
Outside Dia. (mm) | 110 mm |
Width (In.) | 1.5748 in |
Width (mm) | 40 mm |
Overall Width | 40 mm |
Outside Diameter | 110 mm |
Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22310, Bore Diameter 50 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 110 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- ZORO SELECT Fitting Adapter, 90Deg, PK5 (G51943T)
- BOWER Tapered Roller Bearing Cone - 7 Mm Id X 2.5 Mm W (677)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- SKF SKF 22212 CCK C3 W33, Spherical Roller Bearings (22212 CCK C3 W33)
- SKF SKF 22211 CC/W33, Spherical Roller Bearings (22211 CC/W33)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- SKF SKF 22214 CC NO W33, Spherical Roller Bearings (22214 CC NO W33)
- SKF SKF 22213 CC C3 W33, Spherical Roller Bearings (22213 CC C3 W33)
- SKF SKF 22208E W33 C3, Spherical Roller Bearings (22208E W33 C3)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E)
- Skf Spherical Roller Bearings